!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT,8FL OZ SZ,GREY,PASTE

PIPE THREAD SEALANT,8FL OZ SZ,GREY,PASTE

LA-CO

PIPE THREAD SEALANT,8FL OZ SZ,GREY,PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT,8FL OZ SZ,GREY,PASTE

PIPE THREAD SEALANT,8FL OZ SZ,GREY,PASTE

LA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.53 / EACH

EHC: EHC :
Min Qty 24 = $300.72

Compliance and Restrictions

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK12219
  • Mfr. Model # 12219
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Technical Specs

  • ItemPipe Thread Sealant
  • SeriesT-O-T
  • Container TypeBrush-Top Can
  • Minimum Operating Temperature0 Degrees F
  • Maximum Operating Pressure for Liquids500 psi
  • For Fluid TypeGases
  • Specific Sealing ApplicationGeneral Purpose Thread Sealing
  • Chemical BaseSilicone
  • Maximum Viscosity300,000 cps
  • Non-ToxicYes
  • Storage RequirementsCool Dry Place
  • Cure Type Non-Hardening
  • Container Size 8 fl oz
  • Maximum Operating Temperature 350 Degrees F
  • Maximum Operating Pressure for Gases 350 psi
  • Colour Grey
  • For Material Type Metal
  • Standards NSF, UPC
  • Flash Point 204 Degrees F
  • Minimum Viscosity 200,000 cps
  • Product Form Paste
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list