!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE TEE, FEMALE, PIPE THREAD 1/8" MMO TUBE FITTING, 1/8"-27 THREAD NPTF PORT

PIPE TEE, FEMALE, PIPE THREAD 1/8" MMO TUBE FITTING, 1/8"-27 THREAD NPTF PORT

PARKER

PIPE TEE, FEMALE, PIPE THREAD 1/8" MMO TUBE FITTING, 1/8"-27 THREAD NPTF PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE TEE, FEMALE, PIPE THREAD 1/8" MMO TUBE FITTING, 1/8"-27 THREAD NPTF PORT

PIPE TEE, FEMALE, PIPE THREAD 1/8" MMO TUBE FITTING, 1/8"-27 THREAD NPTF PORT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE022T2-2
  • Mfr. Model # 022T-2-2
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

For hydraulic fluid applications requiring a pipe thread adapter. All three thread ends are female on this tee-shaped adapter with a 1/8" MMO tube fitting and 1/8"-27 thread NPTF port thread.

Technical Specs

  • ItemPipe Tee
  • Fitting Side A Nominal Pipe Size1/8 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPTF
  • Fitting Side C Nominal Pipe Size1/8 in
  • StandardsSAE 140438
  • Basic Fitting ShapeTee
  • Fitting Side B Pipe Threading27
  • Overall Length1.32 in
  • Fitting Side A Gender Female
  • Fitting Side A Type NPTF
  • Fitting Side B Nominal Pipe Size 1/8 in
  • Fitting Side C Gender Female
  • Fitting Side C Type NPTF
  • Application Hydraulic Fluid
  • Fitting Side A Pipe Threading 27
  • Fitting Side C Pipe Threading 27
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list