!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE TAP, TAPER, 1/8"-27 NPT, DRILL SZ 11/32 IN, CARBON ALLOY STEEL

PIPE TAP, TAPER, 1/8"-27 NPT, DRILL SZ 11/32 IN, CARBON ALLOY STEEL

WALTER SURFACE TECHNOLOGIES

PIPE TAP, TAPER, 1/8"-27 NPT, DRILL SZ 11/32 IN, CARBON ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE TAP, TAPER, 1/8"-27 NPT, DRILL SZ 11/32 IN, CARBON ALLOY STEEL

PIPE TAP, TAPER, 1/8"-27 NPT, DRILL SZ 11/32 IN, CARBON ALLOY STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT02C020
  • Mfr. Model # 02C020
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

This taper pipe tap has a 1/8"-27 NPT thread and a 11/32-inch drill size. This tap is made from carbon alloy steel and is for use in steel and non-ferrous metals.

Technical Specs

  • ItemPipe Tap
  • Tap MaterialCarbon Alloy Steel
  • Primary Material ApplicationAluminum, Mild Steel, Stainless Steel
  • Tap GroupingTap
  • Threads per Inch27 TPI
  • Thread Size 1/8"-27
  • 75% Thread Drill Size 11/32 in
  • Tap Chamfer Taper
  • Tap Style Pipe
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list