!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CT11 SERIES PIPE TAP, HIGH SPEED STEEL, 3/4"-14, 3 1/4 IN OVERALL LENGTH, NPS

CT11 SERIES PIPE TAP, HIGH SPEED STEEL, 3/4"-14, 3 1/4 IN OVERALL LENGTH, NPS

CLARKSON-OSBORN

CT11 SERIES PIPE TAP, HIGH SPEED STEEL, 3/4"-14, 3 1/4 IN OVERALL LENGTH, NPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CT11 SERIES PIPE TAP, HIGH SPEED STEEL, 3/4"-14, 3 1/4 IN OVERALL LENGTH, NPS

CT11 SERIES PIPE TAP, HIGH SPEED STEEL, 3/4"-14, 3 1/4 IN OVERALL LENGTH, NPS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBCT11048
  • Mfr. Model # CT11048
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This pipe tap is made of high speed steel and has a 0.906 inch diameter shank. This CT11 series pipe tap has a 3¼ inch length, plus it has four flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPS
  • Thread Length1.375 in
  • Number of Flutes4
  • SeriesCT11
  • Shank Length1.875 in
  • Tap GroupingTap
  • Thread Size 3/4"-14
  • Tap Material High Speed Steel
  • Overall Length 3 1/4 in
  • Thread Direction Right Hand
  • Shank Dia. 0.906 in
  • Tap Chamfer Bottoming
  • Threads per Inch 14 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list