!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE TAP, BOTTOMING, 5 FLUTES, 1/8"-27 NPT, 2 1/8 IN L, 0.437 IN DIA, HIGH SPEED STEEL

PIPE TAP, BOTTOMING, 5 FLUTES, 1/8"-27 NPT, 2 1/8 IN L, 0.437 IN DIA, HIGH SPEED STEEL

CLARKSON-OSBORN

PIPE TAP, BOTTOMING, 5 FLUTES, 1/8"-27 NPT, 2 1/8 IN L, 0.437 IN DIA, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE TAP, BOTTOMING, 5 FLUTES, 1/8"-27 NPT, 2 1/8 IN L, 0.437 IN DIA, HIGH SPEED STEEL

PIPE TAP, BOTTOMING, 5 FLUTES, 1/8"-27 NPT, 2 1/8 IN L, 0.437 IN DIA, HIGH SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.82 / each

EHC: EHC :
Min Qty 2 = $157.64

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBCT10502
  • Mfr. Model # CT10502
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This bottoming pipe tap is 2 1/8 inches long, with a 1/8"-27 NPT thread and a 0.437-inch shank diameter. This pipe tap has five flutes and is made from high-speed steel.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT
  • Thread Length3/4 in
  • Number of Flutes5
  • SeriesCT10
  • Shank Length1.375 in
  • Tap GroupingTap
  • Threads per Inch27 TPI
  • Thread Size 1/8"-27
  • Tap Material High Speed Steel
  • Overall Length 2 1/8 in
  • Thread Direction Right Hand
  • Shank Dia. 0.437 in
  • Tap Chamfer Bottoming
  • Tap Style Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list