!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE SEALANT, WHITE THREADED PLASTIC, MR 5438, NON-HARDENING, 16 OZ

PIPE SEALANT, WHITE THREADED PLASTIC, MR 5438, NON-HARDENING, 16 OZ

LOCTITE

PIPE SEALANT, WHITE THREADED PLASTIC, MR 5438, NON-HARDENING, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE SEALANT, WHITE THREADED PLASTIC, MR 5438, NON-HARDENING, 16 OZ

PIPE SEALANT, WHITE THREADED PLASTIC, MR 5438, NON-HARDENING, 16 OZ

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.03 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1537780
  • Mfr. Model # 1537780
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.668 lbs

Product Details

This mr 5438 pipe thread sealant is white. These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • ItemPipe Thread Sealant
  • SeriesMR 5438
  • Minimum Operating Temperature-51 Degrees C
  • Chemical BaseIsopropyl Alcohol
  • Maximum Viscosity100,000 cP
  • Specific Gravity1.37
  • Cure Type Non-Hardening
  • Maximum Operating Temperature 149 Degrees C
  • Colour White
  • Flash Point 97 Degrees F
  • Product Form Liquid
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list