!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: RED BRASS, ½ IN NOMINAL PIPE SIZE, 6 FT L, UNTHREADED, SCHEDULE 40

PIPE: RED BRASS, ½ IN NOMINAL PIPE SIZE, 6 FT L, UNTHREADED, SCHEDULE 40

APPROVED VENDOR

PIPE: RED BRASS, ½ IN NOMINAL PIPE SIZE, 6 FT L, UNTHREADED, SCHEDULE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: RED BRASS, ½ IN NOMINAL PIPE SIZE, 6 FT L, UNTHREADED, SCHEDULE 40

PIPE: RED BRASS, ½ IN NOMINAL PIPE SIZE, 6 FT L, UNTHREADED, SCHEDULE 40

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4GRW8
  • Mfr. Model # 463-720LS
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Product Details

This pipe meets the standards for ASTM B43, has a length of 6 feet, a maximum operating pressure of 267 psi @ 450 Degrees F and is designed for the following applications: air, natural gas, oil, potable water, steam. It has an operating temperature of -20 Degrees F to 400 Degrees F, is resistant to corrosion and is made of ASTM B43-grade red brass. In addition, it has 13/16 inch outside diameter, ½ inch inside diameter and is Schedule 40, with 0.107 inch wall thickness.

Technical Specs

  • ItemPipe
  • Fitting CompatibilityClass 150
  • Inside Diameter1/2 in
  • Material GradeASTM B43
  • Maximum Operating Temperature400 Degrees F
  • Metal Pipe ConstructionSeamless
  • Nominal Pipe Size1/2 in
  • Overall Length6 ft
  • ScheduleSchedule 40
  • Side A GenderMale
  • Side B Connection TypeUnthreaded
  • Side B Thread TypeNPT
  • Thread ConfigurationUnthreaded
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Gravity Flow No Gravity Flow
  • Material Red Brass
  • Maximum Operating Pressure 267 psi @ 450 Degrees F
  • Maximum Steam Pressure 267 psi @ 450 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 13/16 in
  • Resistance Properties Corrosion-Resistant
  • Side A Connection Type Unthreaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM B43
  • Wall Thickness 0.107 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list