!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYETHYLENE, BLACK, 15/16 IN OUTSIDE DIA, 13/16 IN INSIDE DIAMETER

TUBING: POLYETHYLENE, BLACK, 15/16 IN OUTSIDE DIA, 13/16 IN INSIDE DIAMETER

APPROVED VENDOR

TUBING: POLYETHYLENE, BLACK, 15/16 IN OUTSIDE DIA, 13/16 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYETHYLENE, BLACK, 15/16 IN OUTSIDE DIA, 13/16 IN INSIDE DIAMETER

TUBING: POLYETHYLENE, BLACK, 15/16 IN OUTSIDE DIA, 13/16 IN INSIDE DIAMETER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.09 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MP17
  • Mfr. Model # SIDR-15-100-12
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • ItemTubing
  • ColourBlack
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure100 psi
  • Outside Diameter15/16 in
  • Peristaltic Pump CompatibleNo
  • ReinforcementNot Reinforced
  • Wall Thickness0.09 in
  • Bend Radius9 1/2 in
  • Does Not ContainDoes Not Impart Taste or Odors
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • For Fluid TypeWater
  • Minimum Operating Temperature-40 Degrees F
  • Application Water
  • Inside Diameter 13/16 in
  • Material Polyethylene
  • Maximum Operating Temperature 170 Degrees F
  • Overall Length 100 ft
  • Resistance Properties UV Resistant, Weather Resistant
  • Standards ASTM D2239, D3350, NSF 14, NSF 61
  • Autoclavable No
  • Clarity Opaque
  • Fitting Compatibility PVC Insert
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Potable Water Transfer
  • For Potable Water Use Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list