!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPETITE PASTE, GREY, 4 OZ BRUSH-TOP BOTTLE

PIPETITE PASTE, GREY, 4 OZ BRUSH-TOP BOTTLE

LA-CO

PIPETITE PASTE, GREY, 4 OZ BRUSH-TOP BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPETITE PASTE, GREY, 4 OZ BRUSH-TOP BOTTLE

PIPETITE PASTE, GREY, 4 OZ BRUSH-TOP BOTTLE

LA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.86 / EACH

EHC: EHC :
Min Qty 24 = $788.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK12110
  • Mfr. Model # 12110
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This pipetite paste is grey in colour and comes in a four ounce brush-top bottle. It meets the standards for CSA. These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • ItemPipe/Pipe Thread Sealant
  • Container TypeBrush-Top Bottle
  • Maximum Operating Pressure for Gases2,600 psi
  • ColourGrey
  • Specific Sealing ApplicationGeneral Purpose Thread Sealing
  • Flash Point71 Degrees C
  • Specific Gravity1.4
  • Container Size 4 oz
  • Maximum Operating Temperature 400 Degrees F
  • Maximum Operating Pressure for Liquids 5,000 psi
  • For Material Type Metal
  • Standards CSA
  • Product Form Paste
  • VOC Content 30 to 40%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list