!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE NIPPLE ASSORTMENT: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 60 PIECES, BOTH ENDS THREADED

PIPE NIPPLE ASSORTMENT: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 60 PIECES, BOTH ENDS THREADED

APPROVED VENDOR

PIPE NIPPLE ASSORTMENT: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 60 PIECES, BOTH ENDS THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE NIPPLE ASSORTMENT: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 60 PIECES, BOTH ENDS THREADED

PIPE NIPPLE ASSORTMENT: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 60 PIECES, BOTH ENDS THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6KC80
  • Mfr. Model # 6KC80
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.13 lbs

Product Details

Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F: 150 PSI saturated steam. NPT threads.

Technical Specs

  • ItemPipe Nipple Assortment
  • Fitting CompatibilitySchedule 40
  • MaterialSteel
  • Nominal Pipe Size1 in
  • Pipe Weld TypeElectric Resistance Weld
  • StandardsThreads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733
  • Thread TypeNPT
  • Finish/Coating Galvanized
  • Included Lengths (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close
  • Metal Pipe Construction Welded
  • Number of Pieces 60
  • Schedule Schedule 40
  • Thread Configuration Threaded on Both Ends
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list