NIPPLE: GALVANIZED STEEL, ⅜ IN NOMINAL PIPE SIZE, FULLY THREADED, SCHEDULE 40, MALE X MALE NPT
NIPPLE: GALVANIZED STEEL, ⅜ IN NOMINAL PIPE SIZE, FULLY THREADED, SCHEDULE 40, MALE X MALE NPT
BECK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nipple meets the standards for ASTM A53 Type F, Grade A, ASTM A733, has a maximum operating pressure of 150 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of Grade A-grade steel with a galvanized finish/coating. In addition, it has 43/64 inch outside diameter, ½ inch inside diameter and is Schedule 40, with 0.091 inch wall thickness.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Inside Diameter 1/2 in
Material Grade Grade A
Metal Pipe Construction Welded
Outside Diameter 43/64 in
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Close Thread
Side B Thread Type NPT
Thread Configuration Fully Threaded
Application Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility Schedule 40
Material Steel
Maximum Operating Pressure 150 psi @ 150 Degrees F
Nominal Pipe Size 3/8 in
Pipe Weld Type Continuous Weld
Side A Connection Type Close Thread
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A53 Type F, Grade A, ASTM A733
Wall Thickness 0.091 in
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.43
/ EACH