This pipe meets the standards for ASTM A733, ASTM A53, Federal Specification WWN 351, has a length of four feet, a maximum operating pressure of 940 psi @ 650 Degrees F and is designed for the following applications: air, gas, potable water. It has an operating temperature of -20 Degrees F to 600 Degrees F, is made of B-grade steel with a galvanized finish/coating. In addition, it has 2⅜ inch outside diameter, 2 1/16 inch inside diameter and is Schedule 40, with 0.154 inch wall thickness.
Technical Specs
ItemPipe
Finish/CoatingGalvanized
Gravity FlowNo Gravity Flow
MaterialSteel
Maximum Operating Pressure940 psi @ 650 Degrees F
Maximum Steam Pressure940 psi @ 650 Degrees F
Minimum Operating Temperature-20 Degrees F
Outside Diameter2 3/8 in
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A Thread TypeNPT
Side B GenderMale
StandardsASTM A733, ASTM A53, Federal Specification WWN 351