!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, PIPE JOINT COMPOUND, 16 OZ, BRUSH-TOP CAN, BLACK, NON-CORROSIVE

PIPE THREAD SEALANT, PIPE JOINT COMPOUND, 16 OZ, BRUSH-TOP CAN, BLACK, NON-CORROSIVE

PERMATEX

PIPE THREAD SEALANT, PIPE JOINT COMPOUND, 16 OZ, BRUSH-TOP CAN, BLACK, NON-CORROSIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, PIPE JOINT COMPOUND, 16 OZ, BRUSH-TOP CAN, BLACK, NON-CORROSIVE

PIPE THREAD SEALANT, PIPE JOINT COMPOUND, 16 OZ, BRUSH-TOP CAN, BLACK, NON-CORROSIVE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.64 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML80045
  • Mfr. Model # 80045
  • UNSPSC # 40172522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This pipe joint compound pipe thread sealant is black and comes in a 16 fluid ounce brush-top can. It meets the standards for 29 CFR 1910.1200.

Technical Specs

  • ItemPipe Thread Sealant
  • SeriesPipe Joint Compound
  • Container TypeBrush-Top Can
  • Minimum Operating Temperature-65 Degrees F
  • Maximum Operating Pressure for Liquids5,000 psi
  • Specific Sealing ApplicationGeneral Purpose Thread Sealing
  • Chemical BasePolymerized Vegetable Oil
  • Maximum Viscosity40,000 cP
  • Non-ToxicNo
  • Specific Gravity1.28
  • Cure Type Non-Hardening
  • Container Size 16 fl oz
  • Maximum Operating Temperature 400 Degrees F
  • Maximum Operating Pressure for Gases 100 psi
  • Colour Black
  • Standards 29 CFR 1910.1200
  • Flash Point 76 Degrees F
  • Minimum Viscosity 40,000 cP
  • Product Form Liquid
  • Storage Requirements 46 Degrees to 82 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list