!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD SEALANT, PIPE JOINT COMPOUND, 5117, 16 OZ CAN

THREAD SEALANT, PIPE JOINT COMPOUND, 5117, 16 OZ CAN

LOCTITE

THREAD SEALANT, PIPE JOINT COMPOUND, 5117, 16 OZ CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT, PIPE JOINT COMPOUND, 5117, 16 OZ CAN

THREAD SEALANT, PIPE JOINT COMPOUND, 5117, 16 OZ CAN

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.74 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1534294
  • Mfr. Model # 1534294
  • UNSPSC # 15121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.575 lbs

Product Details

Economical, general purpose pipe thread sealant that wont shred like tape and allows easy disassembly. Resists common shop fluids.

Technical Specs

  • ItemThread Sealant
  • SeriesLOCTITE 5117
  • Container TypeCan
  • Minimum Operating Temperature-65.2 Degrees F
  • Specific Sealing ApplicationGeneral Purpose Thread Sealing
  • Flash Point75.2 Degrees F
  • Minimum Viscosity35,000 cP
  • Specific Gravity1.37
  • VOC Content0.152
  • Cure Type Non-Hardening
  • Container Size 1 pt
  • Maximum Operating Temperature 399.2 Degrees F
  • Colour Black, Brown
  • Chemical Base Polymerized Vegetable Oil
  • Maximum Viscosity 45,000 cP
  • Product Form Liquid
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list