!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE INSULATION TAPE: FIBERGLASS, 150 FT L, 3 IN W, 3,000 MIL THICK

PIPE INSULATION TAPE: FIBERGLASS, 150 FT L, 3 IN W, 3,000 MIL THICK

OWENS CORNING

PIPE INSULATION TAPE: FIBERGLASS, 150 FT L, 3 IN W, 3,000 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE INSULATION TAPE: FIBERGLASS, 150 FT L, 3 IN W, 3,000 MIL THICK

PIPE INSULATION TAPE: FIBERGLASS, 150 FT L, 3 IN W, 3,000 MIL THICK

OWENS CORNING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LFJ3
  • Mfr. Model # 765066
  • UNSPSC # 30141505
  • CATALOGUE PAGE # 1771
  • Shipping Weight 2.5 lbs

Product Details

This pipe insulation tape has a length of 150 feet, a width of three inches, and is white, has an operating temperature of 0 Degrees F to 150 Degrees F. In addition, it has 3,000 mil thickness.

Technical Specs

  • ItemPipe Insulation Tape
  • Overall Length150 ft
  • Thickness3,000 mil
  • Minimum Operating Temperature0 Degrees F
  • For Material TypeFibreglass
  • Backing Material Fibreglass
  • Overall Width 3 in
  • Color White
  • Maximum Operating Temperature 150 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list