!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADED FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 1/2 IN, 725 PSI, GALVANIZED STEEL

THREADED FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 1/2 IN, 725 PSI, GALVANIZED STEEL

USA SEALING

THREADED FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 1/2 IN, 725 PSI, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADED FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 1/2 IN, 725 PSI, GALVANIZED STEEL

THREADED FLANGE, CLASS 300, FLANGED X FNPT, PIPE SIZE 1/2 IN, 725 PSI, GALVANIZED STEEL

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULK-PF592
  • Mfr. Model # BULK-PF-592
  • UNSPSC # 40174700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.235 lbs

Product Details

This ASME/ASTM-certified, class 300, 1/2-inch, threaded flange is made of galvanized steel and has a Flanged x FNPT connection type. It is used in air, natural gas, non-potable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. It has a maximum operating pressure of 725 PSI.

Technical Specs

  • ItemMetal Pipe Flange
  • Specific Fitting ShapeThreaded Flange
  • Nominal Pipe Size1/2 in
  • Flange Outside Diameter3 3/4 in
  • Overall Length3 3/4 in
  • Finish/CoatingGalvanized
  • For Pipe Schedule80
  • Max. Steam Pressure725 psi
  • Number of Bolt Holes4
  • ColourSilver
  • StandardsANSI/ASME B16.5, ASTM A105, ASTM A123
  • Low Lead Compliance Level Not Compliant
  • Connection Surface Raised Face
  • Fitting Connection Type Flanged x FNPT
  • Flange Thickness 1/2 in
  • Pipe Fitting Material Steel
  • Class Class 300
  • Maximum Operating Pressure 725 psi
  • Temp. Range 80 Degrees to 780 Degrees F
  • Bolt Hole Diameter 1/2 in
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Basic Fitting Shape Flange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list