!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FITTING AND PORT ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, STRAIGHT, 45.2 MM L, 7,500 PSI, 30 MM HEX

PIPE FITTING AND PORT ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, STRAIGHT, 45.2 MM L, 7,500 PSI, 30 MM HEX

PARKER

PIPE FITTING AND PORT ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, STRAIGHT, 45.2 MM L, 7,500 PSI, 30 MM HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FITTING AND PORT ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, STRAIGHT, 45.2 MM L, 7,500 PSI, 30 MM HEX

PIPE FITTING AND PORT ADAPTER, STEEL, TOUGHSHIELD PLUS PLATING, STRAIGHT, 45.2 MM L, 7,500 PSI, 30 MM HEX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE10HMK4S
  • Mfr. Model # 10HMK4S
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This pipe fitting and port adapter meets the standards for ASTM B117/ISO 9227, ISO 6149, SAE, has a length of 45.2 mm, a maximum operating pressure of 7,500 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a 30 mm hex size.

Technical Specs

  • ItemPipe Fitting and Port Adapter
  • Fitting Side A Nominal Pipe Size5/8 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeBSPP
  • Pipe Fitting MaterialSteel
  • ApplicationHydraulic Fluid, Gas Handling Connections
  • Finish/CoatingToughShield Plus Plating
  • Fitting Side B Pipe Threading14
  • Overall Length45.2 mm
  • Fitting Side A Gender Male
  • Fitting Side A Type BSPP
  • Fitting Side B Nominal Pipe Size 5/8 in
  • Maximum Operating Pressure 7,500 psi
  • Standards ASTM B117/ISO 9227, ISO 6149, SAE
  • Basic Fitting Shape Straight
  • Fitting Side A Pipe Threading 14
  • Hex Size 30 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list