CUTTER WHEEL, CUTS ALUMINUM/BRASS/COPPER/STEEL, FOR GRAINGER NO. 3CYV3, FOR MFR NO. 3CYV3
CUTTER WHEEL, CUTS ALUMINUM/BRASS/COPPER/STEEL, FOR GRAINGER NO. 3CYV3, FOR MFR NO. 3CYV3
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cutter wheel has a length of 1 7/32 inch, and is compatible with 3CYV3, aluminum, brass, copper, steel. In addition, it is made of carbon steel. This cutter wheel is designed for: one blade.
Technical Specs
Item Cutter Wheel
Compatible Material Aluminum, Brass, Copper, Steel
Material Carbon Steel
Compatible with Manufacturer Part Number 3CYV3
Tool Length 1 7/32 in
Number of Blades Included 1
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.19
/ pkg.
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.59
/ each