!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 1/8 - 1 1/3 IN, PRESSURE CAST MAGNESIUM/STEEL/PLASTIC

PIPE CUTTER, 1/8 - 1 1/3 IN, PRESSURE CAST MAGNESIUM/STEEL/PLASTIC

GEDORE

PIPE CUTTER, 1/8 - 1 1/3 IN, PRESSURE CAST MAGNESIUM/STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 1/8 - 1 1/3 IN, PRESSURE CAST MAGNESIUM/STEEL/PLASTIC

PIPE CUTTER, 1/8 - 1 1/3 IN, PRESSURE CAST MAGNESIUM/STEEL/PLASTIC

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED2964066
  • Mfr. Model # 2964066
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.739 lbs

Product Details

This pipe cutter has a cutting range between 1/8 to 1 1/3 inches and cuts stainless steel. Its overall length is 6 1/3 inches. The cutter uses a screw feed cutting action and has a body of pressure-cast magnesium with a steel blade and plastic, design knob handle. It features a retractable deburring tool, and spare cutting wheels are provided in the handle. This is a cutting wheel with a high service life, and the replacement wheel is MFR. No. 2964090.

Technical Specs

  • ItemPipe Cutter
  • Cutting ActionScrew Feed
  • Body MaterialDie Cast Magnesium
  • FeaturesBall-Bearing Pressure Rollers and Cutting Wheels, Cutting Wheel Changeable without Tools, Retractable Deburring Tool, Spare Cutting Wheel in Handle
  • Handle MaterialPlastic
  • Tool Width65 mm
  • Product Type Pipe Cutter
  • Tool Length 160 mm
  • Blade Material Steel
  • Handle Design Knob
  • Tool Height 40 mm
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list