!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 1/8 - 2 IN, STEEL

PIPE CUTTER, 1/8 - 2 IN, STEEL

GEDORE

PIPE CUTTER, 1/8 - 2 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 1/8 - 2 IN, STEEL

PIPE CUTTER, 1/8 - 2 IN, STEEL

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED4537060
  • Mfr. Model # 4537060
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.952 lbs

Product Details

This pipe cutter has a capacity of 1/8 to two inches and can cut steel, cast iron, and SML. This pipe cutter has an overall length of 15 inches and a manual cutting action. Its body, handle, and blade are made of steel. The handle design is contoured and features a heavy-duty Spindel gunmetal finish. The pipe cutter offers a very clean cut. The pipe cutter has a replacement wheel of Mfr. No. 4503750.

Technical Specs

  • ItemPipe Cutter
  • Cutting ActionManual
  • Body MaterialCast Steel
  • FeaturesCutter Does Not Need to Be Turned Through 360 Degrees , Elastic Feed Using Spring System (Size 2 in), Spindle Protected by Sleeve Extension, (3) Cutting Wheels
  • Handle MaterialSteel
  • Product Type Pipe Cutter
  • Tool Length 380 mm
  • Blade Material Steel
  • Handle Design Contoured
  • Includes (3) Cutting Wheels
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list