PIPE CUTTER, 1 IN TO 3 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 25½ IN L, STANDARD CUTTER
PIPE CUTTER, 1 IN TO 3 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 25½ IN L, STANDARD CUTTER
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This pipe cutter has a width of 8½ inch, a height of 2½ inch, and a length of 25½ inch, plus it weighs 15 pounds. The steel handle has an ergonomic design. It features can be converted to 3-wheel cutter. In addition, it is made of steel, iron. This pipe cutter is designed for: ductile iron, steel.
Technical Specs
Item Pipe Cutter
Material Application Ductile Iron, Steel
Minimum Cutting Capacity 1 in
Tool Length 25 1/2 in
Body Material Iron
Features Can be Converted to 3-Wheel Cutter
Handle Material Steel
Tool Weight 15 lb
Product Type Heavy Duty Pipe Cutter
Cutting Action Standard Wheel Cutter
Maximum Cutting Capacity 3 in
Replacement Blade Mfr. No. 3312, Mfr. No. 33120, Mfr. No. 33130
Blade Material Steel
Handle Design Ergonomic
Tool Height 2 1/2 in
Tool Width 8 1/2 in
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.59
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,148.87
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$487.75
/ EACH
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.64
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.94
/ EACH