!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4S HEAVY DUTY PIPE CUTTER

4S HEAVY DUTY PIPE CUTTER

RIDGID

4S HEAVY DUTY PIPE CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4S HEAVY DUTY PIPE CUTTER

4S HEAVY DUTY PIPE CUTTER

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,069.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG32845
  • Mfr. Model # 32845
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 390
  • Shipping Weight 17.65 lbs

Product Details

This pipe cutter has a width of 8 inch, a height of 2.5 inch, and a length of 24 inch, plus it weighs 18 lbs. The steel handle has a t-handle design. It features can be converted to 3-wheel cutter by replacing rollers with cutter wheel. In addition, it is made of steel, steel and is not tether ready. This pipe cutter is designed for: steel, stainless steel, heavy wall steel and includes pipe cutter, cutting wheels.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationHeavy Wall Steel, Stainless Steel, Steel
  • Minimum Cutting Capacity2 in
  • Tool Length24 in
  • Body MaterialSteel
  • Tether ReadyNot Tether Ready
  • FeaturesCan be Converted to 3-Wheel Cutter by Replacing Rollers with Cutter Wheel
  • Handle MaterialSteel
  • Tool Height2.5 in
  • Tool Width8 in
  • Product Type Pipe Cutter
  • Cutting Action Screw Feed
  • Maximum Cutting Capacity 4 in
  • Replacement Blade 33125
  • Includes Reaming Tool Reaming Tool Not Included
  • Blade Material Steel
  • Handle Design T Handle
  • Includes Pipe Cutter, Cutting Wheels
  • Tool Weight 18 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list