PIPE CUTTER, 3/16 IN TO 1 11/16 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 8½ IN TOOL L
PIPE CUTTER, 3/16 IN TO 1 11/16 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 8½ IN TOOL L
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe cutter has a width of 2 inch, a height of 1½ inch, and a length of 8½ inch. It features handle locking strap, one-handed operation. In addition, it is made of steel, aluminum. This pipe cutter is designed for: abs, cPVC, pex, polyethylene, PVC and includes extra blade, hex wrench.
Technical Specs
Item Pipe Cutter
Material Application ABS, CPVC, PEX, Polyethylene, PVC
Minimum Cutting Capacity 3/16 in
Tool Length 8 1/2 in
Blade Material Steel
Includes Extra Blade, Hex Wrench
Tool Width 2 in
Product Type Pipe and Hose Cutter
Cutting Action Ratcheting Shear
Maximum Cutting Capacity 1 11/16 in
Body Material Aluminum
Features Handle Locking Strap, One-Handed Operation
Tool Height 1 1/2 in
Country of Origin China
(subject to change)
Alternate Products
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.79
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.67
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.16
/ EACH
ROTHENBERGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$431.60
/ EACH