!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 3/16 IN TO 1 IN OD CUTTING CAPACITY, MANUAL, 8 IN TOOL L, LOCKING LOOP, 26113

PIPE CUTTER, 3/16 IN TO 1 IN OD CUTTING CAPACITY, MANUAL, 8 IN TOOL L, LOCKING LOOP, 26113

HYDRORAIN

PIPE CUTTER, 3/16 IN TO 1 IN OD CUTTING CAPACITY, MANUAL, 8 IN TOOL L, LOCKING LOOP, 26113 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 3/16 IN TO 1 IN OD CUTTING CAPACITY, MANUAL, 8 IN TOOL L, LOCKING LOOP, 26113

PIPE CUTTER, 3/16 IN TO 1 IN OD CUTTING CAPACITY, MANUAL, 8 IN TOOL L, LOCKING LOOP, 26113

HYDRORAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32GF64
  • Mfr. Model # 26113
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationPolyethylene
  • Minimum Cutting Capacity3/16 in
  • Tool Length8 in
  • Blade MaterialStainless Steel
  • Handle DesignErgonomic
  • IncludesLocking Loop
  • Product Type Pipe Cutter
  • Cutting Action Manual
  • Maximum Cutting Capacity 1 in
  • Body Material Plastic
  • Features Jaws Return to the Open Position, Spring Loaded
  • Handle Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories