PIPE CUTTER, 1/8 IN TO 1 1/8 IN OD CUTTING CAPACITY, STANDARD SHEAR, 8 1/2 IN TOOL L
PIPE CUTTER, 1/8 IN TO 1 1/8 IN OD CUTTING CAPACITY, STANDARD SHEAR, 8 1/2 IN TOOL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe cutter has a length of 8½ inch. In addition, it is made of ptfe coated, poly. This pipe cutter is designed for: plastic, PVC, rubber.
Technical Specs
- ItemPipe Cutter
- Material ApplicationPlastic, PVC, Rubber
- Minimum Cutting Capacity1/8 in
- Tool Length8 1/2 in
- Blade MaterialPTFE Coated
- Product Type Pipe Cutter
- Cutting Action Standard Shear
- Maximum Cutting Capacity 1 1/8 in
- Body Material Poly
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.63
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.95
/ each
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.17
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.10
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.30
/ each