!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, ¼ IN TO 1 7/16 IN OD CUTTING CAPACITY, RATCHETING, 7½ IN TOOL L, STANDARD CUTTER

PIPE CUTTER, ¼ IN TO 1 7/16 IN OD CUTTING CAPACITY, RATCHETING, 7½ IN TOOL L, STANDARD CUTTER

KNIPEX

PIPE CUTTER, ¼ IN TO 1 7/16 IN OD CUTTING CAPACITY, RATCHETING, 7½ IN TOOL L, STANDARD CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, ¼ IN TO 1 7/16 IN OD CUTTING CAPACITY, RATCHETING, 7½ IN TOOL L, STANDARD CUTTER

PIPE CUTTER, ¼ IN TO 1 7/16 IN OD CUTTING CAPACITY, RATCHETING, 7½ IN TOOL L, STANDARD CUTTER

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9410-185
  • Mfr. Model # 94 10 185
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 390
  • Shipping Weight 1.4 lbs

Product Details

For clean cutting of plastic pipes (e.g. plastic conduit pipes) with 6 -35 mm dia. Not suitable for cutting cables. Blade is replaceable and can be retracted. Low force requirement. Minimum operator fatigue. Housing: die-cast aluminium, red lacquered .Blade: special tool steel, oil-hardened.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationPlastic
  • Minimum Cutting Capacity1/4 in
  • Tool Length7 1/2 in
  • Body MaterialAluminum
  • FeaturesLow Force Requirement, Minimum Operator Fatigue, Oil-Hardened Blade, Replaceable Blade
  • Handle MaterialLacquer
  • Tool Height190 mm
  • Tool Width25 mm
  • Product Type Pipe Cutter
  • Cutting Action Ratcheting
  • Maximum Cutting Capacity 1 7/16 in
  • Replacement Blade Mfr. No. 94 19 185
  • Blade Material Steel
  • Handle Design Ergonomic
  • Includes Spare Blade
  • Tool Weight 583 g
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list