!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 2 3/8 IN, STEEL

PIPE CUTTER, 2 3/8 IN, STEEL

MILWAUKEE

PIPE CUTTER, 2 3/8 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 2 3/8 IN, STEEL

PIPE CUTTER, 2 3/8 IN, STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4215
  • Mfr. Model # 48-22-4215
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This pipe cutter can cut ABS, PEX, PVC, and CPVC, and has a cutting capacity of 2 3/8 inches. The pipe cutter's overall length is 11 1/2 inches and has a ratcheting cutting action. The body, ergonomic handle, and blade are all made of stainless steel. This pipe cutter features an integrated lanyard hole and a pierce point blade.

Technical Specs

  • ItemPipe Cutter
  • Body MaterialSteel
  • FeaturesIntegrated Lanyard Hole, Pierce Point Blade
  • Handle MaterialSteel
  • Cutting Action Ratcheting
  • Blade Material Stainless Steel
  • Handle Design Ergonomic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories