!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 1/8 IN TO 1 5/8 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 9 IN TOOL L

PIPE CUTTER, 1/8 IN TO 1 5/8 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 9 IN TOOL L

APPROVED VENDOR

PIPE CUTTER, 1/8 IN TO 1 5/8 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 9 IN TOOL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 1/8 IN TO 1 5/8 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 9 IN TOOL L

PIPE CUTTER, 1/8 IN TO 1 5/8 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 9 IN TOOL L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGH34A526
  • Mfr. Model # 34A526
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This pipe cutter has a width of 4 inch, a height of 1½ inch, and a length of 9 inch. It features manual cutting soft pipes. In addition, it is made of steel, aluminum, and is not tether ready. This pipe cutter is designed for: PVC.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationPVC
  • Minimum Cutting Capacity1/8 in
  • Tool Length9 in
  • Includes Reaming ToolReaming Tool Not Included
  • Blade MaterialSteel
  • Tool Height1 1/2 in
  • Product Type Pipe Cutter
  • Cutting Action Ratcheting Shear
  • Maximum Cutting Capacity 1 5/8 in
  • Body Material Aluminum
  • Tether Ready Not Tether Ready
  • Features Manual Cutting Soft Pipes
  • Tool Width 4 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list