PIPE CUTTER, ½ IN TO 2 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 14 IN TOOL L, STANDARD CUTTER
PIPE CUTTER, ½ IN TO 2 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 14 IN TOOL L, STANDARD CUTTER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe cutter has a width of 163 mm, a height of 455.5 mm, and a length of 14 inch. It features 2 wheel design. In addition, it is made of iron, and is not tether ready. This pipe cutter is designed for: aluminum, brass, copper, steel.
Technical Specs
Item Pipe Cutter
Material Application Aluminum, Brass, Copper, Steel
Minimum Cutting Capacity 1/2 in
Tool Length 14 in
Body Material Iron
Tether Ready Not Tether Ready
Tool Height 455.5 mm
Product Type Pipe Cutter
Cutting Action Standard Wheel Cutter
Maximum Cutting Capacity 2 in
Replacement Blade Mfr. No. 5MZ34
Includes Reaming Tool Reaming Tool Not Included
Features 2 Wheel Design
Tool Width 163 mm
Country of Origin Taiwan
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$487.75
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.24
/ each