!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
V-GROOVE CRADLE-STYLE BAR & PIPE TRUCK, 1,200 LB LOAD CAPACITY, 17 IN DECK H, GREY

V-GROOVE CRADLE-STYLE BAR & PIPE TRUCK, 1,200 LB LOAD CAPACITY, 17 IN DECK H, GREY

APPROVED VENDOR

V-GROOVE CRADLE-STYLE BAR & PIPE TRUCK, 1,200 LB LOAD CAPACITY, 17 IN DECK H, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-GROOVE CRADLE-STYLE BAR & PIPE TRUCK, 1,200 LB LOAD CAPACITY, 17 IN DECK H, GREY

V-GROOVE CRADLE-STYLE BAR & PIPE TRUCK, 1,200 LB LOAD CAPACITY, 17 IN DECK H, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $924.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19C219
  • Mfr. Model # VGT-3017-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 637
  • Shipping Weight 90.0 lbs

Product Details

This v-groove cradle-style bar and pipe truck measures 34 1/2 inch width x 36 inch height x 58 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, a T-shaped handle.

Technical Specs

  • ItemV-Groove Cradle-Style Bar and Pipe Truck
  • Load Capacity per Level1,200 lb
  • Deck Width17 in
  • CollapsibleNot Collapsible
  • Deck Gauge7 ga
  • Cradle/Rack Height17 in
  • Number of Cradles/Racks1
  • Frame MaterialSteel
  • Frame Gauge7 ga
  • Caster/Wheel Mounting Location2-Wheel
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.16 in
  • ColourGrey
  • Handle Height36 in
  • Overall Width34 1/2 in
  • Caster Brake TypeNo Brake Included
  • Load Capacity 1,200 lb
  • Deck Length 30 in
  • Deck Height 17 in
  • Deck Finish/Coating Powder Coated
  • Deck Material Steel
  • Deck Construction Solid
  • Number of Levels 1
  • Frame Finish/Coating Powder Coated
  • Caster/Wheel Configuration (2) Rigid Casters
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Width 3 1/2 in
  • Handle Type T-Shaped
  • Assembled/Unassembled Assembled
  • Overall Length 58 in
  • Overall Height 36 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list