!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE/CONDUIT THREAD TAP,1/2IN-14,HSS

PIPE/CONDUIT THREAD TAP,1/2IN-14,HSS

CLE-LINE

PIPE/CONDUIT THREAD TAP,1/2IN-14,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PIPE/CONDUIT THREAD TAP,1/2IN-14,HSS

PIPE/CONDUIT THREAD TAP,1/2IN-14,HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC64227
  • Mfr. Model # C64227
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemPipe and Conduit Thread Tap
  • Thread StandardNPT
  • Tap FinishBright (Uncoated)
  • Overall Length3 1/8 in
  • Number of Flutes5
  • Primary Material ApplicationStainless Steel, Steel
  • Coolant FedNon-Coolant Through
  • Material Grade - Machining464
  • Primary Material Application ISO CodeM, P
  • Shank Dia.11/16 in
  • Spiral DirectionNeutral
  • StandardsUSCTI Table 311
  • Tap GroupingIndividual
  • Threads per Inch14
  • Thread Size 1/2"-14
  • Tap Material High Speed Steel
  • Thread Length 1 3/8 in
  • 75% Thread Drill Size 0.7031 in
  • Tap Shank Standard USCTI Table 311
  • Thread Direction Right Hand
  • Extended Neck No
  • Measurement System Fractional Inch
  • Series 0464
  • Shank Length 1 3/4 in
  • Square Size 0.5150 in
  • Tap Chamfer Semi-Bottoming
  • Tap Style Pipe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list