!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CLAMP: SWIVEL LOOP, ELECTRO-GALVANIZED STEEL, FOR ¾ IN PIPE, FOR 1⅛ IN MAX OUTSIDE DIA

PIPE CLAMP: SWIVEL LOOP, ELECTRO-GALVANIZED STEEL, FOR ¾ IN PIPE, FOR 1⅛ IN MAX OUTSIDE DIA

NVENT CADDY

PIPE CLAMP: SWIVEL LOOP, ELECTRO-GALVANIZED STEEL, FOR ¾ IN PIPE, FOR 1⅛ IN MAX OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CLAMP: SWIVEL LOOP, ELECTRO-GALVANIZED STEEL, FOR ¾ IN PIPE, FOR 1⅛ IN MAX OUTSIDE DIA

PIPE CLAMP: SWIVEL LOOP, ELECTRO-GALVANIZED STEEL, FOR ¾ IN PIPE, FOR 1⅛ IN MAX OUTSIDE DIA

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RVC2
  • Mfr. Model # 454005
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This 454 series pipe clamp meets the standards for Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 12), has an operating temperature of -58 Degrees F to 230 Degrees F and is resistant to corrosion. In addition, it has a ⅜" thread. This pipe clamp is for use on copper tube, pipe.

Technical Specs

  • ItemPipe Clamp
  • Cushion MaterialEPDM Rubber
  • For Copper Tube Size1 in
  • For Pipe Size3/4 in
  • Hanger MaterialSteel
  • Hanger TypeSwivel Loop
  • For Insulated PipeNot for Insulated Pipe
  • Maximum Operating Temperature230 Degrees F
  • Series454
  • Metal DetectableMetal Detectable
  • Resistance PropertiesCorrosion Resistant
  • Bolt Material Electro-Galvanized Steel
  • Cushioned Cushioned
  • For Maximum Outside Diameter 1 1/8 in
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Electro-Galvanized
  • Load Capacity 180 lb
  • For Use On Copper Tube, Pipe
  • Minimum Operating Temperature -58 Degrees F
  • Standards Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 12)
  • Required Number of Threaded Rods 1
  • Thread Size 3/8"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list