COLLAPSIBLE CRADLE-STYLE BAR & PIPE TRUCK, 2,000 LB LOAD CAPACITY, 19½ IN DECK H, NYLON
COLLAPSIBLE CRADLE-STYLE BAR & PIPE TRUCK, 2,000 LB LOAD CAPACITY, 19½ IN DECK H, NYLON
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bar and pipe truck measures 33 inch width x 19 1/2 inch height x 58 1/2 inch length, and is black with a powder-coated finish/coating. It includes 4 removable posts and it is made out of steel. In addition, it has a 2,000-pound load capacity, and has no handle.
Technical Specs
Item Bar and Pipe Truck
Load Capacity per Level 2,000 lb
Deck Width 33 in
For Maximum Diameter 33 in
Deck Finish/Coating Powder Coated
Deck Material Steel
Deck Construction Wire
Number of Levels 1
Frame Finish/Coating Powder Coated
Caster/Wheel Configuration (2) Swivel Casters, (4) Rigid Casters
Caster Wheel Type Standard
Caster Wheel Dia. 6 in
Colour Black
Ground Clearance 7 1/2 in
Overall Length 58 1/2 in
Overall Height 19 1/2 in
Caster Core Material Nylon
Caster Inside Bolt Hole Spacing 2 1/2 in x 2 1/2 in
Caster Mounting Plate Bolt Hole Pattern 3 1/2 in x 3 1/2 in
Load Capacity 2,000 lb
Deck Length 56 1/2 in
Deck Height 19 1/2 in
Collapsible Collapsible
Deck Gauge 11 ga
Cradle/Rack Height 8 in
Number of Cradles/Racks 1
Frame Material Steel
Frame Gauge 11 ga
Caster/Wheel Mounting Location 6-Wheel
Caster Wheel/Tread Material Nylon
Handle Type No Handle
Assembled/Unassembled Assembled
Includes (4) Removable Posts
Overall Width 33 in
Caster Brake Type No Brake Included
Caster Frame Material Steel
Caster Mounting Height 8 in
Caster Mounting Type Plate
Country of Origin United States
(subject to change)
Related Products
SUMNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.32
/ EACH