PIPE: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED, SCHEDULE 40
PIPE: GALVANIZED STEEL, 1 IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED, SCHEDULE 40
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Galvanized threaded pipe. 1" x 10'.
Technical Specs
- ItemPipe
- Finish/CoatingGalvanized
- Gravity FlowNo Gravity Flow
- MaterialSteel
- Maximum Operating Pressure1315 psi @ 650 Degrees F
- Maximum Steam Pressure1315 psi @ 650 Degrees F
- Minimum Operating Temperature-20 Degrees F
- Outside Diameter1 5/16 in
- Pipe Weld TypeElectric Resistance Weld
- Side A Connection TypeThreaded
- Side A Thread TypeNPT
- Side B GenderMale
- StandardsASTM A53
- Wall Thickness0.125 in
- Application Air, Gas, Potable Water
- Fitting Compatibility Class 150
- Inside Diameter 1 1/16 in
- Material Grade Grade B
- Maximum Operating Temperature 600 Degrees F
- Metal Pipe Construction Welded
- Nominal Pipe Size 1 in
- Overall Length 10 ft
- Schedule Schedule 40
- Side A Gender Male
- Side B Connection Type Threaded
- Side B Thread Type NPT
- Thread Configuration Threaded on Both Ends
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.67
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.92
/ EACH
-
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.12
/ EACH