!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN SLEEVE RECEPTACLE,240 TO 415V

PIN SLEEVE RECEPTACLE,240 TO 415V

WIRING DEVICE-KELLEMS

PIN SLEEVE RECEPTACLE,240 TO 415V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PIN SLEEVE RECEPTACLE,240 TO 415V

PIN SLEEVE RECEPTACLE,240 TO 415V

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,014.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBLS530R6W
  • Mfr. Model # HBLS530R6W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • ItemPin and Sleeve Receptacle
  • Grounding StyleIEC
  • Housing ColourRed
  • Number of Poles4
  • PhaseThree
  • Switch RatedYes
  • Cap TypeSpring-Loaded Cap
  • GroundingGrounded
  • MarketIndustrial
  • Minimum Wire Size12 AWG
  • Power Indicating LightYes
  • ShroudedYes
  • UL 94 Flammability RatingV-0
  • Housing Material GradeValox 357
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 30/32 A
  • Horsepower Rating 7 1/2 hp
  • IP Rating IP69K
  • Number of Wires 5
  • Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant
  • Voltage Rating 200/346 to 240/415V, 220/380 to 240/415V
  • Connection Orientation Straight
  • Housing Material Polybutylene Terephthalate
  • Maximum Wire Size 8 AWG
  • NEMA Enclosure Rating 4X
  • Reverse Service No
  • Standards CSA Certified LR285C, File E146032, UL Listed
  • Wire Connection Type Screw Terminals
  • Maximum Operating Temperature 75 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list