!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN PUNCH, 3/16 IN TIP DIA, 1/4 IN SHANK W, 6 IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

PIN PUNCH, 3/16 IN TIP DIA, 1/4 IN SHANK W, 6 IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

STANLEY

PIN PUNCH, 3/16 IN TIP DIA, 1/4 IN SHANK W, 6 IN OVERALL L, HEXAGON, STEEL, FLAT, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN PUNCH, 3/16 IN TIP DIA, 1/4 IN SHANK W, 6 IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

PIN PUNCH, 3/16 IN TIP DIA, 1/4 IN SHANK W, 6 IN OVERALL L, HEXAGON, STEEL, FLAT, SAE

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT16-233
  • Mfr. Model # 16-233
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This pin punch has a length of six inches. It features forged, one-piece steel construction for strength and durability, punch edge is ground to a p and more. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, has a powder coated finish, and is not tether ready. This pin punch is designed for: sheet metal.

Technical Specs

  • ItemPin Punch
  • Punch TypePin Punch
  • Tip TypeFlat
  • Shank Width1/4 in
  • Overall Length6 in
  • Material ApplicationsSheet Metal
  • Measurement TypeSAE
  • Tether ReadyNot Tether Ready
  • Corrosion-ResistantCorrosion-Resistant
  • FinishPowder Coated
  • Automatic Not Automatic
  • Tip Size 3/16 in
  • Shank Shape Hexagon
  • Hole Diameter 3/16 in
  • Container Type Pouch
  • Includes Striking Cap Striking Cap Not Included
  • Includes Handguard Handguard Not Included
  • Includes Handle Handle Not Included
  • Features Forged, One-Piece Steel Construction for Strength and Durability, Punch Edge is Ground to a Precise Angle for Efficient Punching and Durability, Size Marking on Shank Allows for Easy Identification of the Tool, Striking Surface is Hardened and Has Chamfered Edges for Greater Chipping Resistance, Yellow Powder-Coated Finish for High Visibility
  • Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list