!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED

PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED

HUBBELL KILLARK

PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED

PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,155.46 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NVT4
  • Mfr. Model # VP10477
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Product Details

This pin and sleeve plug has four poles, three phases, and a voltage rating of 250V DC, 600V AC. It measures 10.875 inch L. This pin and sleeve plug meets the standards for CSA LR111846, UL E10757. It is grey, and has 4 AWG minimum wire size to 2 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Plug
  • Hazardous Location SpecificationClass I, Div 1 and 2, Group A, B, C, D
  • IP RatingNot Rated
  • Number of Wires4
  • Voltage Rating250V DC, 600V AC
  • Connection OrientationStraight
  • GroundingGrounded
  • Housing MaterialCopper-Free Aluminum
  • Minimum Wire Size4 AWG
  • Outside Diameter4.25 in
  • Reverse ServiceNo
  • StandardsCSA Certified LR111846, UL E10757
  • Overall Length10.875 in
  • Current Rating 100 A
  • Housing Colour Grey
  • Number of Poles 4
  • Phase Three
  • Wire Connection Type Screw Terminals
  • Face Diameter 2.75 in
  • Grounding Style Style 1
  • Maximum Wire Size 2 AWG
  • NEMA Enclosure Rating 4X
  • Power Indicating Light No
  • Shrouded Yes
  • Switch Rated No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list