WATERTIGHT PIN AND SLEEVE CONNECTOR, 30 A, 250V AC, 7 1/2 HORSEPOWER RATING, IEC GROUNDING
WATERTIGHT PIN AND SLEEVE CONNECTOR, 30 A, 250V AC, 7 1/2 HORSEPOWER RATING, IEC GROUNDING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve connectors has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 8.69 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It has 12 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Grounding Style IEC
Housing Colour Blue
Number of Poles 3
Phase Three
Switch Rated No
Cap Type Spring-Loaded Cap
For Maximum Cable Diameter 1.25 in
Grounding Grounded
Market Industrial
Minimum Wire Size 12 AWG
Overall Length 8.69 in
Reverse Service No
Standards CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Wire Connection Type Screw Terminals
Housing Material Grade Zytel 801
Minimum Operating Temperature -40 Degrees C
Current Rating 30 A
Horsepower Rating 7 1/2 hp
IP Rating IP68, IP69K
Number of Wires 4
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Voltage Rating 250V AC
Connection Orientation Straight
For Minimum Cable Diameter 0.375 in
Housing Material PBT
Maximum Wire Size 8 AWG
NEMA Enclosure Rating 4X
Power Indicating Light No
Shrouded Yes
UL 94 Flammability Rating V-0
Compatible with Series HBL Heavy Duty
Maximum Operating Temperature 75 Degrees C
Outside Diameter 3.74 in
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$602.23
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.08
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$294.81
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.04
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.41
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.07
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$448.86
/ each