!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE CONNECTOR,250 TO 600V AC

PIN AND SLEEVE CONNECTOR,250 TO 600V AC

KILLARK

PIN AND SLEEVE CONNECTOR,250 TO 600V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PIN AND SLEEVE CONNECTOR,250 TO 600V AC

PIN AND SLEEVE CONNECTOR,250 TO 600V AC

KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,280.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVPR10457
  • Mfr. Model # VPR10457
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • ItemPin and Sleeve Connector
  • Grounding StyleStyle 1
  • Number of Poles4
  • Phase3
  • Switch RatedNo
  • Cap TypeFlip-Up and Screw-On Cap
  • For Maximum Cable Diameter1.68 in
  • GroundingGrounded
  • Housing MaterialCopper-Free Aluminum
  • Maximum Wire Size2 AWG
  • NEMA Enclosure Rating3, 4, 4X
  • Power Indicating LightNo
  • ShroudedYes
  • Wire Connection TypeScrew Terminals
  • Contact MaterialBrass
  • Current Rating 100 A
  • Housing Colour Gray
  • Number of Wires 4
  • Resistance Properties Corrosion Resistant
  • Voltage Rating 250V DC, 600V AC
  • Connection Orientation Straight
  • For Minimum Cable Diameter 0.88 in
  • Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
  • Market Industrial
  • Minimum Wire Size 4 AWG
  • Overall Length 11.66 in
  • Reverse Service No
  • Standards CSA Certified LR111846, UL E10757
  • Compatible with Series Versamate(R)
  • Outside Diameter 4.56 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list