!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PILOT DRILL BIT, ⅜ IN PILOT BIT SHANK SIZE, 6MM PILOT BIT SIZE, HIGH SPEED STEEL

PILOT DRILL BIT, ⅜ IN PILOT BIT SHANK SIZE, 6MM PILOT BIT SIZE, HIGH SPEED STEEL

GREENLEE

PILOT DRILL BIT, ⅜ IN PILOT BIT SHANK SIZE, 6MM PILOT BIT SIZE, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILOT DRILL BIT, ⅜ IN PILOT BIT SHANK SIZE, 6MM PILOT BIT SIZE, HIGH SPEED STEEL

PILOT DRILL BIT, ⅜ IN PILOT BIT SHANK SIZE, 6MM PILOT BIT SIZE, HIGH SPEED STEEL

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE925-002
  • Mfr. Model # 925-002
  • UNSPSC # 27112840
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This pilot drill bit is designed for use with hole cutters.

Technical Specs

  • ItemPilot Drill Bit
  • Pilot Bit Shank StyleHex
  • Pilot Bit Overall Length44 mm
  • For Use OnAluminum, Fibreglass, Metal, Plastic, Rubber, Steel
  • For Use WithHole Cutters
  • Pilot Bit Size 6 mm
  • Pilot Bit Shank Size 3/8 in
  • Pilot Bit Material High Speed Steel
  • Fits Hole Saw Dia. - Imperial 1 3/8 in to 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories