!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SORBENT PILLOW, UNIVERSAL/HAZMAT, YELLOW, 12 X 13 IN, CASE 10

SORBENT PILLOW, UNIVERSAL/HAZMAT, YELLOW, 12 X 13 IN, CASE 10

CAN-ROSS

SORBENT PILLOW, UNIVERSAL/HAZMAT, YELLOW, 12 X 13 IN, CASE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SORBENT PILLOW, UNIVERSAL/HAZMAT, YELLOW, 12 X 13 IN, CASE 10

SORBENT PILLOW, UNIVERSAL/HAZMAT, YELLOW, 12 X 13 IN, CASE 10

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.27 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGU4
  • Mfr. Model # U4
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This yellow universal and hazmat sorbent pillow is intended to absorb infectious and other hazardous materials from surfaces. Made with hydrocarbon-based materials, this case includes 10 pillows measuring 12 x 13 inches.

Technical Specs

  • ItemPillow
  • Fluids AbsorbedUniversal
  • Width12 in
  • Volume Absorbed Per Pillow/Blanket1.5 gal
  • Filler MaterialPolypropylene
  • Recycled Content (%)90%
  • Drip Tray IncludedNo
  • Flame ResistantNo
  • UV ResistantNo
  • Printed MessageHazmat
  • Specialized ApplicationsHighly Absorbent, Tight Spaces, Under Valves or Machinery
  • Product Type Sorbent Pillow
  • Length 13 in
  • Colour White
  • Volume Absorbed per Pkg. 16 gal
  • Outside Skin Material Polypropylene
  • Package Type Case
  • Neutralizing No
  • Static Dissipative No
  • Wringable Not Wringable
  • Printed Pictogram No Symbol
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms