!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER, 12 X 12 FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

ROOF LEAK DIVERTER, 12 X 12 FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

NEW PIG

ROOF LEAK DIVERTER, 12 X 12 FT, STRAP-MOUNTED, POLYESTER/PVC, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER, 12 X 12 FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

ROOF LEAK DIVERTER, 12 X 12 FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGTLS465GY
  • Mfr. Model # TLS465-GY
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This TLS series roof leak diverter is grey and is made of polyester and PVC. It is strap-mounted and is designed for use in the following applications: roof.

Technical Specs

  • ItemRoof Leak Diverter
  • Diverter MaterialPolyester, PVC
  • Drainage Rate3.3 gpm
  • Fabric Weight9.79 lb
  • Leak Diverter ApplicationRoof
  • Leak Diverter Length12 ft
  • Leak Diverter Width12 ft
  • Net Weight9.8 lb
  • SeriesTLS
  • Thread Size3/4 in
  • UV ResistantYes
  • Diverter Colour Grey
  • Diverter Type Ceiling Leak Diverter
  • D-Ring Material Stainless Steel
  • Gender Female
  • Leak Diverter Hose Included No
  • Leak Diverter Mounting Style Straps
  • Mildew Resistant Yes
  • Number of Leak Diverters Included 1
  • Shape Square
  • Thread Type GHT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list