!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER BUCKET KIT, 7 X 7 FT, STRAP-MOUNTED, POLYESTER/PVC

ROOF LEAK DIVERTER BUCKET KIT, 7 X 7 FT, STRAP-MOUNTED, POLYESTER/PVC

NEW PIG

ROOF LEAK DIVERTER BUCKET KIT, 7 X 7 FT, STRAP-MOUNTED, POLYESTER/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER BUCKET KIT, 7 X 7 FT, STRAP-MOUNTED, POLYESTER/PVC

ROOF LEAK DIVERTER BUCKET KIT, 7 X 7 FT, STRAP-MOUNTED, POLYESTER/PVC

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $649.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGTLS668TR
  • Mfr. Model # TLS668-TR
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This TLS series roof leak diverter bucket kit is clear. It includes 7 foot x 7 foot leak diverter, 25-foot drainage hose, 4 19 inch adjustable hanging straps, 6.5 gallon bucket, 30 pack incaution inch Pig mat pads, 2 25 pack Pig all-purpose wipers. It is designed for use in the following applications: roof.

Technical Specs

  • ItemRoof Leak Diverter Bucket Kit
  • Diverter MaterialPolyester, PVC
  • Drainage Rate3.3 gpm
  • GenderFemale
  • Leak Diverter ApplicationRoof
  • Leak Diverter Length7 ft
  • Leak Diverter Width7 ft
  • Mildew ResistantYes
  • Number of Hanging Straps Included4
  • Printed MessageCaution
  • ShapeSquare
  • Thread TypeGHT
  • Diverter Colour Clear
  • Diverter Type Ceiling Leak Diverter
  • Fabric Weight 14 lb
  • Includes 7 ft L x 7 ft W Leak Diverter, 25 ft L Drainage Hose, (4) 19 in L Adjustable Hanging Straps, 6.5 gal Bucket, 30 Pack inCAUTION in PIG(R) Mat Pads, (2) 25 Pack PIG(R) All-Purpose Wipers
  • Leak Diverter Hose Included Yes
  • Leak Diverter Mounting Style Straps
  • Length of Hose Included 25 ft
  • Net Weight 14 lb
  • Number of Leak Diverters Included 1
  • Series TLS
  • Thread Size 3/4 in
  • UV Resistant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list