DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, 4,500 LB LOAD CAPACITY
DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, 4,500 LB LOAD CAPACITY
NEW PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum spill containment platform is made of polyethylene and is black. It has a 4,500-pound load capacity, 66-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this spill pallet includes a drain, and can be used indoor. It measures 66 inch length x 40 inch width x 8¾ inch height.
Technical Specs
Item Drum Spill Containment Platform
For Number of 55 gal. Drums 2
For Use With Standard Fork Yes
Grate Colour Black
Grate Material Polyethylene
Includes Drain
Includes Overflow Bladder No
Inline Yes
Load Capacity 4,500 lb
Modular Type Nonmodular
Pallet Colour Black
Product Type Spill Pallet
Recycled Content (%) 38%
Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Supports EPA Compliance 40 CFR 264.175, 40 CFR 122.26
Usable Length 52 in
Width 40 in
Fluorinated No
For Use With Ramp Connection Mfr. Model Number PAK603, PAK734
Forklift Pockets 2-Way
Grate Connection Compatible Mfr. Model Number PAK469
Height 8 3/4 in
Includes Drain Yes
Indoor/Outdoor Use Indoor
Length 66 in
Low Profile No
Opening Type No Doors
Pallet Material Polyethylene
Product Weight 80 lb
Spill Capacity 66 gal
Sump Connection Capability Yes
Supports SPCC Compliance Yes
Usable Width 26 in
Country of Origin United States
(subject to change)