!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PLATFORM, FOR 1 DRUM, 61 GAL CAPACITY, 800 LB LOAD CAPACITY, BLACK

DRUM SPILL CONTAINMENT PLATFORM, FOR 1 DRUM, 61 GAL CAPACITY, 800 LB LOAD CAPACITY, BLACK

NEW PIG

DRUM SPILL CONTAINMENT PLATFORM, FOR 1 DRUM, 61 GAL CAPACITY, 800 LB LOAD CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PLATFORM, FOR 1 DRUM, 61 GAL CAPACITY, 800 LB LOAD CAPACITY, BLACK

DRUM SPILL CONTAINMENT PLATFORM, FOR 1 DRUM, 61 GAL CAPACITY, 800 LB LOAD CAPACITY, BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $774.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPAK987BKWD
  • Mfr. Model # PAK987-BK-WD
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This drum spill containment platform is made of polyethylene and is black. It has a 800-pound load capacity, 61-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this spill pallet includes a drain, and can be used indoor. It measures 40 inch length x 40 inch width x 12½ inch height.

Technical Specs

  • ItemDrum Spill Containment Platform
  • For Number of 55 gal. Drums1
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height12 1/2 in
  • Includes DrainYes
  • Indoor/Outdoor UseIndoor
  • Length40 in
  • Low ProfileNo
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight53 lb
  • Spill Capacity61 gal
  • Sump Connection CapabilityYes
  • Supports SPCC ComplianceYes
  • Usable Width26 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number PAK989
  • Forklift Pockets 2-Way
  • Grate Material Polyethylene
  • Includes Drain
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 800 lb
  • Modular Type Nonmodular
  • Pallet Colour Black
  • Product Type Spill Pallet
  • Recycled Content (%) 30%
  • Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
  • Supports EPA Compliance 40 CFR 264.175, 40 CFR 122.26
  • Usable Length 26 in
  • Width 40 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list