!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, PINK, 50 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, PINK, 50 PK

NEW PIG

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, PINK, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, PINK, 50 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, PINK, 50 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT310
  • Mfr. Model # MAT310
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

This MAT series absorbent mat pad is made of polypropylene and is pink. Along with meeting the standards for 29 CFR 1910.22(a)2, this sorbent pad is not wringable, is flame resistant and has 11 gallon absorbed per package and is designed for use with bases, corrosives, hazardous chemicals, universal. It measures 20 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Mat Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad28 oz
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Length10 in
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockNo
  • Number of Pads50
  • Width15 in
  • Flame ResistantYes
  • Static DissipativeNo
  • Foot TrafficNo
  • ColourPink
  • SeriesMAT
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Bases, Corrosives, Hazardous Chemicals, Universal
  • Volume Absorbed per Pkg. 11 gal
  • Number of Layers 8-ply
  • Perforated Size 10 in x 15 in
  • Perforation Along Width 10 in
  • Dimpled Yes
  • Package Type Bag
  • Length 20 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list