!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, PINK, SORBENT ROLL

ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, PINK, SORBENT ROLL

PIG

ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, PINK, SORBENT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, PINK, SORBENT ROLL

ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, PINK, SORBENT ROLL

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $466.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT309
  • Mfr. Model # MAT309
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.61 lbs

Product Details

This MAT series absorbent roll is made of polypropylene and is pink. Along with meeting the standards for 29 CFR 1910.22(a)2, this sorbent roll is not wringable, is flame resistant, has 40 gallons absorbed per package and is designed for use with bases, corrosives, hazardous chemicals, universal. It measures 1,800 inch length x 30 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad5,145 oz
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Length10 in
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockNo
  • Roll Length150 ft
  • Length1,800 in
  • NeutralizingNo
  • FloatingNo
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • Standards29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Bases, Corrosives, Hazardous Chemicals, Universal
  • Volume Absorbed per Pkg. 40 gal
  • Number of Layers 8-ply
  • Perforated Size 10 in x 15 in
  • Perforation Along Width 15 in
  • Dimpled Yes
  • Package Type Roll
  • Roll Width 30 in
  • Width 30 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Colour Pink
  • Series MAT
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list