!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECONOMY 4-DRUM POLY SPILL CONTAINMENT PALLET, WITH DRAIN, 53 X 53 X 12 IN, BLACK

ECONOMY 4-DRUM POLY SPILL CONTAINMENT PALLET, WITH DRAIN, 53 X 53 X 12 IN, BLACK

NEW PIG

ECONOMY 4-DRUM POLY SPILL CONTAINMENT PALLET, WITH DRAIN, 53 X 53 X 12 IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECONOMY 4-DRUM POLY SPILL CONTAINMENT PALLET, WITH DRAIN, 53 X 53 X 12 IN, BLACK

ECONOMY 4-DRUM POLY SPILL CONTAINMENT PALLET, WITH DRAIN, 53 X 53 X 12 IN, BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $915.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPAK606WD
  • Mfr. Model # PAK606-WD
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

This spill containment pallet is made of polyethylene and is black. It has a 5,000-pound load capacity, 66-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this inline spill pallet includes a drain, and can be used indoor. It measures 52 39/64 inch length x 52 9/16 inch width x 12 inch height.

Technical Specs

  • ItemSpill Containment Pallet
  • For Number of 55 gal. Drums4
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesDrain
  • Includes Overflow BladderNo
  • InlineYes
  • Load Capacity5,000 lb
  • Modular TypeNonmodular
  • Pallet ColourBlack
  • Product TypeInline Spill Pallet
  • Recycled Content (%)95%
  • StandardsSPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
  • Supports EPA Compliance40 CFR 264.175, 40 CFR 122.26
  • Usable Length48 in
  • Width52 9/16 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number PAK989
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number PAK354
  • Height 12 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor
  • Length 52 39/64 in
  • Low Profile No
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 85 lb
  • Spill Capacity 66 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes
  • Usable Width 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list