!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

NEW PIG

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

SPILL KIT, 5 GALLON ABSORBED PER KIT, APRON/GOGGLES/NEOPRENE GLOVE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT353
  • Mfr. Model # KIT353
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1000
  • Shipping Weight 4.8 lbs

Product Details

This KIT series spill kit is made of polypropylene and is silver. It includes 20 15 x 20 inch hazmat chemical absorbent mat pad mat302, 3 inch external diameter, 3 x 46 inch hazmat chemical absorbent sock, and more, plus 20 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedHarsh Chemicals
  • Container TypeBag
  • Container Height28 1/2 in
  • Empty or FilledFilled
  • Product Weight5 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - SocksHarsh Chemicals
  • Pad Length20 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(20) 15 in W x 20 in L PIG(R) HazMat Chemical Absorbent Mat Pad (MAT302), (3) Ext. dia 3 in x 46 in L PIG(R) HazMat Chemical Absorbent Sock (124CR), 36 in W x 60 in H Polyethylene Disposal Bags (Bag201-L), Apron, Economy Goggle (GLS290-AF), Neoprene Glove, Vacuum Sealed Foil Bag
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 5 gal
  • Container Colour Silver
  • Container Width 23 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Fluids Absorbed - Pads Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Length 46 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list