SPILL CONTAINMENT PALLET, 2-DRUM STEEL, 53.75 X 35 X 12.375 IN, FOR 2 DRUMS, BLACK
SPILL CONTAINMENT PALLET, 2-DRUM STEEL, 53.75 X 35 X 12.375 IN, FOR 2 DRUMS, BLACK
NEW PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spill containment pallet is made of steel and is black. It has a 2,500-pound load capacity, 66-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this spill pallet can be used indoor. It measures 53¾ inch length x 35 inch width x 12⅜ inch height.
Technical Specs
Item Spill Containment Pallet
For Number of 55 gal. Drums 2
Forklift Pockets 4-Way
Grate Material Steel
Includes Drain No
Indoor/Outdoor Use Indoor
Length 53 3/4 in
Low Profile No
Opening Type No Doors
Pallet Material Steel
Product Weight 175 lb
Spill Capacity 66 gal
Sump Connection Capability Yes
Supports SPCC Compliance Yes
Usable Width 35 in
Fluorinated No
For Use With Standard Fork Yes
Grate Colour Black
Height 12 3/8 in
Includes Overflow Bladder No
Inline Yes
Load Capacity 2,500 lb
Modular Type Nonmodular
Pallet Colour Black
Product Type Spill Pallet
Recycled Content (%) No Recycled Content
Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Supports EPA Compliance 40 CFR 264.175, 40 CFR 122.26
Usable Length 53 in
Width 35 in
Country of Origin United States
(subject to change)